Limit Switch - Heavy Duty, Rotary, DPDT, Zinc Die Cast, IP67/NEMA Rated

  • Mfr # LSA7L

  • Zoro # G4128503


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSA7L
Zoro #
G4128503
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.79"
Height
4.69"
Roller Width
0.19 in
Width
1.88"
Body Depth - Limit Switch
1.75 in
Body Height - Limit Switch
3.69 in
Body Width - Limit Switch
1.62 in
Body Width
1.88 in
Overall Width
1.88 in
Mounting Hole Diameter
0.2 in
Body Depth
1.79 in
Overall Height
4.69 in
Body Height
3.53 in
Overall Depth
2.44 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Basic Actuator Style (Limit Switch)
Rotary
Body Style (Limit Switch)
Standard
Amps
10
DC Contact Rating
10 A @ 250 V
Series
HDLS
Wiring Entry
1/2"-14 NPT
Number of Poles
2
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Travel
Differential Travel 7 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
Actuator Location (Limit Switch)
Side
Movement
CCW, CW
Electrical Connection
Screw Terminals
Body Material
Zinc
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator - Limit Switch
No
Actuator Style
Rotary Lever
Voltage Rating
600VAC/250VDC
Boot Sealed Actuator (Limit Switch)
No
Actuator Style (Limit Switch)
Rotary, No Lever
Operating Temp. Range
10 Degrees to 250 Degrees F
Standards
CCC, CE, CSA, UKCA, UL Listed
Operating Force
4.0 in-lb
IP Rating
IP65, IP66, IP67
Actuator Location
Side
Contact Form - Limit Switch
2NC/2NO
Stem Thread - Limit Switch
No Stem
Limit Switch Style
Heavy Duty Limit Switch
Contact Form
2NO/2NC
AC Contact Rating
10 A @ 600 V
Differential Travel
7 Degrees
Operating Torque - Maximum
4 in-lb
Mounting Hole Horizontal Center to Center Distance
60 mm
Boot Sealed Actuator
No Boot Included
Resistance Properties
Corrosion Resistant
Action
Momentary
Operating Temperature - Maximum
250 Degrees F
Includes Actuator
No Actuator Included
Body Configuration
Non Plug-In
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
30 mm
Directional Movement
CCW/CW
Mounting Style
Surface
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Minimum
10 Degrees F
Pretravel
15 Degrees
Overtravel
60 Degrees

Description

The Honeywell Heavy Duty Limit Switch from the LSA Series is a rotary-style, momentary-action switch suitable for surface mounting. It features a zinc die cast body with no lever actuator included and utilizes screw terminals for electrical connection. The unit includes 2 NC and 2 NO contacts (DPDT), rated for operation up to 10A at 600VAC or up to 10A at 250VDC. Its construction is with materials rated as corrosion-resistant, with ingress protection rated at IP65/66/67 and NEMA enclosure types 1, 3, 4, 4X, 6, 6P, 12, and 13.

Key Features:

  • Actuator Style: Rotary head without lever; side-mounted
  • Contact Configuration: DPDT (2NC/2NO)
  • Electrical Ratings: Up to 10A at 600VAC / up to 10A at 250VDC
  • Body Material: Zinc die cast; standard style
  • Mounting: Surface mount with two diagonal holes (0.20 in diameter); spacing of approximately 60 mm x 30 mm center-to-center
  • Movement & Travel: Operates CW/CCW; differential travel of seven degrees; pretravel fifteen degrees; overtravel sixty degrees
  • Operating Force/Torque: Requires maximum operating force of four in-lb
  • Temperature Range: Operates between ten degrees F and two hundred fifty degrees F
  • Protection Ratings: IP65/IP66/IP67; NEMA types as listed above
  • Certifications: CCC, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.