Limit Switch - Heavy Duty, Rotary Head, SPDT, Zinc Die Cast, IP67 Rated

  • Mfr # LSN1A

  • Zoro # G4016695


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSN1A
Zoro #
G4016695
UPC #
-
Country of Origin
United States

Dimensions

Roller Width
0.19 in
Body Height - Limit Switch
2.95 in
Height
4.20"
Body Width - Limit Switch
1.62 in
Width
1.62"
Depth
1.75"
Body Depth - Limit Switch
1.75 in
Overall Depth
2.44 in
Body Depth
1.75 in
Overall Width
1.62 in
Body Height
2.95 in
Overall Height
4.2 in
Body Width
1.62 in
Mounting Hole Diameter
0.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Amps
10
Actuator Location (Limit Switch)
Side
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Voltage Rating
600VAC/250VDC
Number of Poles
1
Boot Sealed Actuator (Limit Switch)
No
Movement
CCW Maintained, CW Maintained
Contact Form - Limit Switch
1NC/1NO
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator - Limit Switch
No
Operating Temp. Range
30 Degrees to 250 Degrees F
Actuator Style (Limit Switch)
Rotary, No Lever
Actuator Location
Side
Wiring Entry
1/2"-14 NPT
Body Material
Zinc
Electrical Connection
Screw Terminals
Actuator Style
Rotary Lever
Stem Thread - Limit Switch
No Stem
Travel
Differential Travel 40 Degrees , Maximum Pretravel 65 Degrees , Minimum Over Travel 20 Degrees
Limit Switch Style
Heavy Duty Limit Switch
DC Contact Rating
10 A @ 250 V
Operating Force
4.0 in-lb
Body Style (Limit Switch)
Miniature
Contact Form
1NO/1NC
AC Contact Rating
10 A @ 600 V
Standards
CCC, CE, CSA, UKCA, UL Listed
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Series
HDLS
IP Rating
IP65, IP66, IP67
Differential Travel
40 Degrees
Total Travel
80 Degrees
Overtravel
20 Degrees
Mounting Hole Horizontal Center to Center Distance
60 mm
Number of Mounting Holes
2
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
30 mm
Body Configuration
Plug-In
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Resistance Properties
Corrosion Resistant
Operating Torque - Maximum
4 in-lb
Pretravel
65 Degrees
Boot Sealed Actuator
No Boot Included
Includes Actuator
No Actuator Included
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
10 Degrees F
Mounting Style
Surface
Action
Maintained

Description

The Honeywell Heavy Duty Limit Switch, part of the LSN Series, is a rotary-style limit switch suitable for use in industrial and commercial applications where maintained action is specified. This model features a side-mounted rotary head without a lever and utilizes a plug-in zinc die cast body with screw terminal connections. The unit offers single-pole double-throw (SPDT) contacts with 1 normally closed (NC) and 1 normally open (NO) configuration, supporting both AC and DC ratings up to 10A at 600V AC or 250V DC. Its housing constructed to comply with applicable NEMA enclosure standards and rated IP65, IP66, and IP67 for ingress protection.

Key Features:

  • Actuator Style: Rotary head, no lever; side location
  • Contact Form: SPDT (1NC/1NO)
  • Electrical Ratings: 10A at 600VAC / 10A at 250VDC
  • Body Material & Size: Zinc die cast; miniature style; overall dimensions—4.2 in height x 1.62 in width x 2.44 in depth
  • Mounting: Surface mount with two diagonal holes (0.20 in diameter), spacing of 2.34 in x 1.16 in center-to-center
  • Movement & Travel: Maintained CCW/CW operation; total travel of 80°, differential travel of 40°, pretravel max of 65°, overtravel min of 20°
  • Operating Temperature Range: From -30°F to +250°F
  • Ingress Protection/NEMA Ratings: IP65/IP66/IP67; NEMA types—1,3,4,4X,6,6P,12,13
  • Resistance Properties: Constructed from materials specified to provide resistance to corrosion per manufacturer specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.