Limit Switch - Heavy Duty, Rotary, SPDT, Zinc Die Cast, 10A/600VAC, IP67

  • Mfr # LSP1A

  • Zoro # G4173407


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP1A
Zoro #
G4173407
UPC #
-
Country of Origin
United States

Dimensions

Height
4.20"
Body Depth - Limit Switch
1.75 in
Roller Width
0.19 in
Depth
1.75"
Body Height - Limit Switch
2.95 in
Body Width - Limit Switch
1.62 in
Width
1.62"
Overall Depth
2.44 in
Mounting Hole Diameter
0.2 in
Overall Height
4.2 in
Body Depth
1.75 in
Body Width
1.62 in
Body Height
2.95 in
Overall Width
1.62 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Electrical Connection
Screw Terminals
Amps
10
Actuator Location (Limit Switch)
Side
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator (Limit Switch)
No
DC Contact Rating
10 A @ 250 V
Contact Form
1NO/1NC
Operating Temp. Range
10 Degrees to 250 Degrees F
Actuator Style
Rotary Lever
Actuator Style (Limit Switch)
Rotary, No Lever
Boot Sealed Actuator - Limit Switch
No
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Number of Poles
1
Wiring Entry
1/2"-14 NPT
Voltage Rating
600VAC/250VDC
Body Material
Zinc
AC Contact Rating
10 A @ 600 V
Limit Switch Style
Heavy Duty Limit Switch
Movement
CCW, CW
Standards
CCC, CE, CSA, UKCA, UL Listed
Body Style (Limit Switch)
Miniature
Contact Form - Limit Switch
1NC/1NO
Series
HDLS
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
IP Rating
IP65, IP66, IP67
Operating Force
4.0 in-lb
Stem Thread - Limit Switch
No Stem
Travel
Differential Travel 3 Degrees , Maximum Pretravel 9 Degrees , Minimum Over Travel 66 Degrees
Actuator Location
Side
Differential Travel
3 Degrees
Overtravel
66 Degrees
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Pretravel
9 Degrees
Directional Movement
CCW/CW
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
60 mm
Mounting Style
Surface
Action
Momentary
Operating Temperature - Maximum
250 Degrees F
Body Configuration
Plug-In
Operating Torque - Maximum
4 in-lb
Mounting Hole Vertical Center to Center Distance
30 mm
Resistance Properties
Corrosion Resistant
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
10 Degrees F
Includes Actuator
No Actuator Included

Description

The Honeywell Heavy Duty Limit Switch is a rotary, momentary-action switch from the LSP Series, designed with a side actuator location and no lever. It features a zinc die cast miniature body style with plug-in configuration and surface mounting capability. The unit offers 1NC/1NO (SPDT) contact form, supporting both AC (10A at 600V) and DC (10A at 250V) ratings. Its rugged housing provides resistance to corrosion and is rated for use in demanding conditions.

Key features include:

  • Rotary head actuator style without lever; side-mounted
  • Contact rating: 10A at 600VAC / 10A at 250VDC
  • Contact form: Single-pole double-throw (1NC/1NO)
  • Body dimensions: Height 2.95 in, Width 1.62 in, Depth 1.75 in; overall height of assembly is 4.20 in
  • Zinc die cast construction is rated for corrosion resistance per manufacturer specifications
  • Surface mount design with two diagonal mounting holes (0.2 in diameter), spaced at 2.34 x 1.16 inches center-to-center
  • Movement supports clockwise/counterclockwise operation; differential travel of 3°, pretravel of 9°, overtravel of minimum 66°
  • Operating force up to 4 in-lb; operating temperature range from 10°F to 250°F
  • Electrical connection via screw terminals; wiring entry size is ^1⁄2"-14 NPT
  • Rated IP65/IP66/IP67 and NEMA types: 1, 3, 4, 4X, 6, 6P, 12, 13
  • Certified to CCC, CE, CSA & UL standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.