Limit Switch - Heavy Duty, Wobble Stick Actuator, SPDT, 10A, NEMA/IP Rated

  • Mfr # LSK1A-8C

  • Zoro # G4019531


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSK1A-8C
Zoro #
G4019531
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
1.62 in
Body Height - Limit Switch
3.2 in
Body Depth - Limit Switch
1.75 in
Width
1.62"
Depth
1.75"
Actuator Length - Limit Switch
5.5 in
Actuator Length
5.5 in
Height
4.20"
Connection Size
1/2 in. NPT
Mounting Hole Diameter
0.2 in
Body Width
1.62 in
Overall Height
4.2 in
Body Depth
1.75 in
Body Height
2.95 in
Overall Depth
2.44 in
Overall Width
1.62 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Voltage Rating
600VAC/250VDC
Basic Actuator Style (Limit Switch)
Wobble Stick
Wiring Entry
1/2"-14 NPT
IP Rating
IP65, IP66, IP67
Boot Sealed Actuator (Limit Switch)
No
Travel
Pretravel 2 in Radius
Arm Material
Stainless Steel
Number of Poles
1
Actuator Location (Limit Switch)
Top
Operating Temp. Range
10 Degrees to 200 Degrees F
Standards
CCC, CE, CSA, UKCA, UL Listed
Body Material
Zinc
Actuator Location
Top
Actuator Style (Limit Switch)
Wobble Stick
Operating Force
7 oz
Body Style (Limit Switch)
Standard
Movement
Wobble
DC Contact Rating
10 A @ 250 V
Electrical Connection
Screw Terminals
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Mounting Hole - Limit Switch
(2) 0.20 in dia
AC Contact Rating
10 A @ 600 V
Limit Switch Style
Heavy Duty Limit Switch
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Amps
10
Actuator Style
Coil Spring
Series
HDLS
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Stem Thread - Limit Switch
No Stem
Contact Form
1NO/1NC
Contact Form - Limit Switch
1NC/1NO
Connection Type
Threaded Entry
Body Construction
Die Cast Zinc
Operating Temperature - min
10 deg F (-12 deg C)
Type
Heavy Duty Plug-In Limit Switch
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Current Rating - nominal
10A
Operating Temperature - max
200 deg F (94 deg C)
Operator Configuration
Steel Coil Spring
Rating - NEMA
NEMA 4X,6P
Poles/Contacts
SPDT 1NO 1NC
Pre-Travel - Travel To Operate
2 in (51mm) PT
Head Action
Spring Return, Standard
Number of Mounting Holes
2
Mounting Style
Surface
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
250 Degrees F
Directional Movement
Omnidirectional
Operating Torque - Maximum
17.26 in-lb
Mounting Hole Vertical Center to Center Distance
30 mm
Resistance Properties
Corrosion Resistant
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Pretravel
2.01 in
Mounting Hole Horizontal Center to Center Distance
60 mm
Body Configuration
Plug-In

Description

The Honeywell Heavy Duty Limit Switch with Wobble Stick actuator is suitable for installation in industrial environments as specified by the manufacturer. This plug-in limit switch features a top-mounted, omnidirectional wobble stick actuator made of stainless steel and utilizes a die cast zinc body per product specifications. The device provides SPDT (1NC/1NO) contact configuration and supports electrical ratings up to 10A at 600V AC or 250V DC. It is equipped with screw terminals for wiring and offers surface mounting capability.

Key features:

  • Actuator: Top-mounted, omnidirectional wobble stick; stainless steel construction; 5.5 in length
  • Contact Configuration: SPDT (1NC/1NO); rated for 10A at 600VAC / 250VDC
  • Body Construction: Die cast zinc housing per product specifications
  • Mounting: Surface mount with two diagonal holes (0.2 in diameter), spacing of 2.34 in x 1.16 in
  • Electrical Connection: Screw terminals; threaded entry, 1/2"-14 NPT
  • Enclosure Ratings: NEMA types 1, 3, 4, 4X, 6, 6P,12,13; IP65/66/67 protection levels
  • Operating Range: Temperature from 10°F to either max of 200°F or 250°F depending on attribute reference; operating force of 7 oz
  • Dimensions: Overall height—4.2 in; width—1.62 in; depth—2.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.