Limit Switch - Heavy Duty, Wobble Stick Actuator, SPDT, Zinc Body

  • Mfr # LSJ1A-7M

  • Zoro # G4158287


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSJ1A-7M
Zoro #
G4158287
UPC #
-
Country of Origin
United States

Dimensions

Height
4.20"
Body Depth - Limit Switch
1.75 in
Actuator Length - Limit Switch
13.0 in
Body Height - Limit Switch
2.95 in
Width
1.62"
Actuator Length
13.00"
Body Width - Limit Switch
1.62 in
Depth
1.75"
Mounting Hole Diameter
0.2 in
Overall Height
4.2 in
Body Height
2.95 in
Body Depth
1.75 in
Overall Width
1.62 in
Body Width
1.62 in
Overall Depth
2.44 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Style
Wobble Stick
Contact Form
1NC/1NO, SPDT
IP Rating
65, 66, 67
Operating Force
5 oz
Body Style (Limit Switch)
Miniature
Body Material
Zinc Die Cast
Mounting Hole - Limit Switch
(2) 0.20 in dia
Actuator Location (Limit Switch)
Top
Travel
Pretravel 4 in Radius
Movement
Wobble
Boot Sealed Actuator (Limit Switch)
No
Series
LSJ
Limit Switch Style
Heavy Duty Limit Switch
Operating Temp. Range
10 Degrees to 200 Degrees F
Boot Sealed Actuator - Limit Switch
No
Number of Poles
1
Voltage Rating
600VAC/250VDC
Amps
10
Stem Thread - Limit Switch
No Stem
Actuator Style (Limit Switch)
Wobble Stick
Standards
CCC, CE, CSA, UL
DC Contact Rating
10A at 250V
Wiring Entry
1/2"-14 NPT
Actuator Location
Top
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Arm Material
Stainless Steel
Basic Actuator Style (Limit Switch)
Wobble Stick
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form - Limit Switch
1NC/1NO
Electrical Connection
Screw Terminals
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
AC Contact Rating
10A at 600V
Number of Mounting Holes
2
Directional Movement
Omnidirectional
Body Configuration
Plug-In
Mounting Hole Vertical Center to Center Distance
30 mm
Boot Sealed Actuator
No Boot Included
Resistance Properties
Corrosion Resistant
Pretravel
4.02 in
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Minimum
10 Degrees F
Mounting Style
Surface
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Horizontal Center to Center Distance
60 mm
Operating Torque - Maximum
12.3 in-lb

Description

The Honeywell Heavy Duty Limit Switch from the LSJ Series features a wobble stick actuator located at the top of a miniature zinc die cast body. Rated for operation with omnidirectional actuator movement, this limit switch offers plug-in body configuration and surface mounting with two diagonal mounting holes. The unit is equipped with screw terminals for electrical connection and provides both normally closed (NC) and normally open (NO) contacts in an SPDT arrangement.

Key Features:

  • AC Contact Rating: 10A at 600V; DC Contact Rating: 10A at 250V
  • Actuator Style/Length: Wobble Stick, 13.0 in stainless steel arm
  • Body Dimensions: Height 2.95 in, Width 1.62 in, Depth 1.75 in; Overall Height 4.2 in, Overall Depth 2.44 in
  • Mounting: Surface mount with (2) 0.20 in diameter holes on a diagonal pattern (60 mm x 30 mm center-to-center)
  • Movement/Travel: Omnidirectional wobble action; Pretravel radius of approximately 4 inches
  • Enclosure Ratings: NEMA Types 1, 3, 4, 4X,6,6P,12,13; Meets IP65/66/67 enclosure ratings as specified by the manufacturer; consult technical documentation for environmental suitability
  • Operating Range: Temperature from 10°F to up to either180°F or maximum listed as250°F; Maximum operating torque of12.3in-lb
  • Electrical Connection/Wiring Entry: Screw terminals with a wiring entry size of1/2"-14NPT
  • Standards Compliance: CCC, CE, CSA,and UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.