Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Lever Arm, 4.81 In. Arm L

  • Mfr # LSZ54V

  • Zoro # G4036566


product price: $36.19
/ea

Key Features

Arm Length
4.81 in
Roller Dia.
0.48 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Actuator Type
Rod
Arm Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ54V
Zoro #
G4036566
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
4.81 in
Roller Dia.
0.48 in
Arm Width
0.75 in
Arm Depth
0.75 in
Arm Length - Maximum
4.8 in

Details

Item
Rod Lever Actuator
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Actuator Type
Rod
Arm Material
Aluminum
Standards
RoHS
Actuator Style
Rod
Compatible with Brand
Honeywell
Compatible with Series
14CE, 914CE, HDLS, LS
Arm Adjustability
Adjustable
Series
LSZ

Description

Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 4.81 in, Roller Position Not Applicable, Roller Dia. 0.48 in, Roller Width Not Applicable, Arm Material Aluminum, Roller Material Not Applicable, Arm Width 0.75 in, Arm Depth 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.