This item is Discontinued.

No Product Image Available

Limit Switch - LSX Series, Hazardous Area, DPDT, 10A 240VDC, Cat Whisker (Discontinued)

  • Mfr # LSXJ4L-7A
  • Zoro # G205804875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSXJ4L-7A
Zoro #
G205804875
UPC #
-
Country of Origin
United States

Description

MICRO SWITCH LSX hazardous area switches are rated for operation within specified environmental conditions. These switches feature housings with integral flame paths as specified; intended for use in environments requiring compliance with applicable hazardous location standards. The LSX series offers compatible mounting dimensions with MICRO SWITCH BX Series and can be mounted using an optional plate compatible with HDLS Series mounting standards. Rotary actuated models include actuator options constructed from materials as specified in product documentation, while plunger and wobble actuated versions incorporate integral non-sparking components.

Key features:

  • Snap acting/limit switch design
  • Double pole double throw (DPDT) momentary action
  • Rated for 10A at 240VDC
  • Screw terminal connections
  • Cat whisker actuator type
  • 25.4 mm size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.