Zoro Homepage

Limit Switch - LSX Series, Hazardous Location, SPDT, 10A, Rotary Head

  • Mfr # LSXA4K

  • Zoro # G4020466


product price: $910.99
/ea
Sold in multiples of 10 for $9,109.90
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSXA4K
Zoro #
G4020466
UPC #
078454917519
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
2.44 in
Body Height - Limit Switch
4.75 in
Width
2.00"
Depth
2.44"
Height
5.75"
Body Width - Limit Switch
2.0 in
Body Depth
2.44 in
Mounting Hole Diameter
0.2 in
Body Width
2 in
Body Height
4.75 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Number of Poles
1
AC Contact Rating
10A at 600V
Contact Form
1NC/1NO, SPDT
Operating Force
4.0 in-lb
Electrical Connection
Screw Terminals
Boot Sealed Actuator (Limit Switch)
No
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Body Material
Aluminum
Limit Switch Style
Hazardous Location Limit Switch
NEMA Rating
1, 13, 3, 4, 6, 7
Basic Actuator Style (Limit Switch)
Rotary
Operating Temp. Range
10 Degrees to 250 Degrees F
IP Rating
No IP Rating
Actuator Location (Limit Switch)
Side
Actuator Style
Rotary Head, No Lever
Stem Thread - Limit Switch
No Stem
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Standards
CSA, UL
Mounting Hole - Limit Switch
(2) 0.20 in dia
Travel
Differential Travel 5 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
Body Style (Limit Switch)
Standard
DC Contact Rating
10A at 250V
Wiring Entry
3/4 in NPT
Series
LSX
Actuator Location
Side
Movement
CCW, CW
Voltage Rating
600VAC/250VDC
Certification
Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
Amps
10
Actuator Style (Limit Switch)
Rotary, No Lever
Boot Sealed Actuator - Limit Switch
No
Differential Travel
5 Degrees
Action
Momentary
Overtravel
60 Degrees
Operating Temperature - Minimum
10 Degrees F
Number of Mounting Holes
2
Pretravel
15 Degrees
Operating Temperature - Maximum
250 Degrees F
Directional Movement
CCW/CW
Mounting Hole Horizontal Center to Center Distance
29 mm
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Operating Torque - Maximum
4 in-lb
Body Configuration
Non Plug-In
NEMA Enclosure Rating
1, 13, 3, 4, 6, 7
Includes Actuator
No Actuator Included
Mounting Hole Vertical Center to Center Distance
86 mm

Description

The Honeywell LSX Hazardous Location Limit Switch is rated for operation in classified atmospheres, featuring an aluminum housing with integral flame paths per product specifications. This rotary head switch does not include a lever or actuator and is suitable for surface mounting. It offers momentary action with side actuator location and utilizes screw terminals for electrical connection.

Key features:

  • Contact configuration: 1NC/1NO (SPDT)
  • AC rating: 10A at 600V; DC rating: 10A at 250V
  • Rotary head style, no lever included
  • Body dimensions: 4.75 in height x 2.00 in width x 2.44 in depth
  • Operating temperature range: 10°F to 250°F
  • Mounting style: Surface, two-hole diagonal pattern (0.20 in diameter holes)
  • NEMA enclosure ratings: Types 1, 3, 4, 6, 7, and13
  • Certifications: Class I Division I Groups B,C,D; Class II Division I Groups E,F,G; CSA and UL standards compliant
  • Electrical connection via screw terminals with a wiring entry of 3/4 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.