Zoro Homepage

Limit Switch, Plunger, Roller, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # GLAA01C

  • Zoro # G3906594


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA01C
Zoro #
G3906594
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
1.65 in
Height
3.23"
Body Height - Limit Switch
3.23 in
Width
1.65"
Body Depth - Limit Switch
1.65 in
Roller Width
4.7 mm
Actuator Length
1.89"
Depth
1.65"
Actuator Length - Limit Switch
1.89 in
Roller Dia.
12.4 mm
Roller Diameter
0.48 in
Body Depth
1.65 in
Mounting Hole Diameter
0.21 in
Body Width
1.65 in
Body Height
3.23 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Contact Form - Limit Switch
1NC/1NO
Voltage Rating
600VAC/250VDC
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Plunger
Actuator Style
Plunger, Roller
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Boot Sealed Actuator - Limit Switch
No
Movement
Linear
Electrical Connection
Screw Terminals
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Location
Top
Limit Switch Style
General Purpose Limit Switch
Actuator Location (Limit Switch)
Top
Mounting Hole - Limit Switch
(4) 0.21 in dia
Contact Form
1NC/1NO, SPDT
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Amps
10
Series
GLA/GLS
IP Rating
67
Boot Sealed Actuator (Limit Switch)
No
DC Contact Rating
10A at 250V
NEMA Rating
1, 12, 13, 4
Operating Force
3.6 in-lb
Actuator Style (Limit Switch)
Plunger, Roller
Wiring Entry
1/2 in NPT
Travel
Differential Travel 0.035 in, Maximum Pretravel 0.10 in, Minimum Over Travel 0.18 in, Operating Position 1.89 in
Operating Temp. Range
-13 Degrees to 185 Degrees F
Roller Material
Steel
Body Material
Zinc Die Cast
AC Contact Rating
10A at 600V
Body Style (Limit Switch)
Standard
Number of Poles
1
Differential Travel
0.9 in
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Pretravel
0.1 in
Operating Torque - Maximum
3.6 in-lb
Number of Mounting Holes
4
Directional Movement
Linear
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Style
Surface
NEMA Enclosure Rating
1, 12, 13, 4
Operating Temperature - Minimum
-13 Degrees F
Boot Sealed Actuator
No Boot Included
Body Configuration
Non Plug-In
Overtravel
0.18 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.89 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.