Zoro Homepage

Limit Switch, Plunger, Roller, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # GLDA01C

  • Zoro # G4020834


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLDA01C
Zoro #
G4020834
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.18 in
Height
2.16"
Roller Dia.
12.4 mm
Actuator Length
1.89"
Roller Width
4.7 mm
Body Width - Limit Switch
1.2 in
Body Height - Limit Switch
2.17 in
Width
1.20"
Depth
1.18"
Actuator Length - Limit Switch
1.89 in
Connection Size
1/2 in. NPT
Overall Depth
1.28 in
Body Height
2.17 in
Mounting Hole Diameter
0.21 in
Overall Width
1.2 in
Body Depth
1.28 in
Roller Diameter
0.48 in
Body Width
1.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Contact Form
1NC/1NO, SPDT
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Actuator Location (Limit Switch)
Top
Boot Sealed Actuator - Limit Switch
No
Body Style (Limit Switch)
Miniature
Number of Poles
1
IP Rating
66, 67
NEMA Rating
1, 12, 13, 4X
AC Contact Rating
10A at 600V
Actuator Style
Plunger
Stem Thread - Limit Switch
No Stem
Electrical Connection
Screw Terminals
Amps
10
DC Contact Rating
10A at 250V
Boot Sealed Actuator (Limit Switch)
No
Actuator Style (Limit Switch)
Plunger, Roller
Body Material
plastic
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Location
Top
Limit Switch Style
General Purpose Limit Switch
Voltage Rating
600VAC/250VDC
Mounting Hole - Limit Switch
(4) 0.21 in dia
Movement
Linear
Contact Form - Limit Switch
1NC/1NO
Wiring Entry
1/2 in NPT
Travel
Differential Travel 0.035 in, Maximum Pretravel 0.12 in, Minimum Over Travel 0.118 in
Operating Temp. Range
-40 Degrees to 185 Degrees F
Roller Material
Plastic
Operating Force
3.6 in-lb
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508; UL746-C
Basic Actuator Style (Limit Switch)
Plunger
Series
GLD/GLS
Differential Travel
0.04 in
Connection Type
Threaded Entry
Operating Temperature - min
-40 deg F (-40 deg C)
Head/Operator
Top Push Roller
Differential-Travel - Travel To Reset
0.035 in (0.89mm) DT
Head Action
Spring Return, Standard
Rating - NEMA
NEMA 4X
Over-Travel/Total-Travel
0.118 in (3mm) OT
Operating Temperature - max
185 deg F (85 deg C)
Pre-Travel - Travel To Operate
0.12 in (3mm) PT
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Current Rating - nominal
10A
Poles/Contacts
SPDT 1NO 1NC
Body Configuration
Non Plug-In
Number of Mounting Holes
4
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Hole Vertical Center to Center Distance
60 mm
Overtravel
0.12 in
Mounting Style
Surface
Directional Movement
Linear
Operating Temperature - Minimum
-40 Degrees F
Operating Torque - Maximum
3.6 in-lb
Boot Sealed Actuator
No Boot Included
Pretravel
0.12 in
NEMA Enclosure Rating
1, 12, 13, 4

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.89 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.