Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Plunger, Roller, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # GLAA20C

  • Zoro # G4159407


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA20C
Zoro #
G4159407
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.65 in
Width
1.65"
Roller Dia.
12.4 mm
Height
3.23"
Body Height - Limit Switch
3.23 in
Roller Width
4.7 mm
Depth
1.65"
Body Width - Limit Switch
1.65 in
Actuator Length
1.89"
Actuator Length - Limit Switch
1.89 in
Connection Size
1/2 in. NPT
Mounting Hole Diameter
0.21 in
Body Depth
1.65 in
Body Height
3.23 in
Roller Diameter
0.48 in
Body Width
1.65 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Travel
Differential Travel 0.067 in, Maximum Pretravel 0.165 in, Minimum Over Travel 0.35 in
NEMA Rating
1, 12, 13, 4
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Contact Form - Limit Switch
2NC/2NO
Voltage Rating
600VAC/250VDC
DC Contact Rating
10A at 250V
Roller Material
Steel
Limit Switch Style
General Purpose Limit Switch
Stem Thread - Limit Switch
No Stem
Actuator Location (Limit Switch)
Top
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Body Style (Limit Switch)
Standard
Amps
10
Operating Temp. Range
-13 Degrees to 185 Degrees F
Electrical Connection
Screw Terminals
Series
GLA/GLS
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Basic Actuator Style (Limit Switch)
Plunger
Wiring Entry
1/2 in NPT
Contact Form
2NC/2NO, DPDT
IP Rating
67
Mounting Hole - Limit Switch
(4) 0.21 in dia
Body Material
Zinc Die Cast
AC Contact Rating
10A at 600V
Actuator Style
Plunger, Roller
Movement
Linear
Number of Poles
2
Actuator Location
Top
Operating Force
3.6 in-lb
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Plunger, Roller
Connection Type
Threaded Entry
Differential Travel
8 Degrees
Pre-Travel - Travel To Operate
0.1 in (2.54mm) PT
Current Rating - nominal
10A
Operating Temperature - min
-13 deg F (-25 deg C)
Operating Temperature - max
185 deg F (85 deg C)
Differential-Travel - Travel To Reset
0.035 in (0.89mm) DT
Head Action
Spring Return, Standard
Poles/Contacts
DPDT 2NO 2NC
Head/Operator
Top Push Roller
Body Construction
Die Cast Zinc
Rating - NEMA
NEMA 4
Over-Travel/Total-Travel
0.18 in (4.5mm) OT
Electrical Rating - VAC/DC
10A 600Vac (Vdc Rated)
Mounting Style
Surface
Number of Mounting Holes
4
Body Configuration
Non Plug-In
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.17 in
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Hole Vertical Center to Center Distance
60 mm
Directional Movement
Linear
NEMA Enclosure Rating
1, 12, 13, 4
Boot Sealed Actuator
No Boot Included
Overtravel
0.35 in
Operating Torque - Maximum
3.6 in-lb

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.89 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.