Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Replacement Rotary Head for LSB Series

  • Mfr # LSZ1B

  • Zoro # G4556736


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Top
Actuator Length
Not Specified
For Use With
HDLS LSB Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ1B
Zoro #
G4556736
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
Not Specified

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Top
For Use With
HDLS LSB Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
Movement
CW and CCW
Description/Special Features
Not Specified
Travel
Differential Travel 10 Degrees max, Overtravel 110 Degrees min, Pretravel 25 Degrees max
Voltage Rating
600V AC/250V DC
IP Rating
Not Rated
Standards
RoHS
Operating Temp.
30 Degrees to 250 Degrees F
Differential Travel
10 Degrees
Series
HDLS
Operating Temperature - Minimum
30 Degrees F
Overtravel
110 Degrees
Pretravel
25 Degrees
Compatible with Manufacturer Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
Compatible with Brand
Honeywell
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
1, 3, 4, 4X, 6, 6P
Compatible with Series
HDLS, LSB
Operating Torque
2.5 in-lb
Directional Movement
CCW/CW
Compatible Manufacturer Part Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
Compatible Manufacturer Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
Compatible with Manufacturer Model No.
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
Compatible with Mfr. Model No.
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
For Use with Mfr Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
For Use With Mfr. Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
Compatible Pump Manufacturer Part Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A
Compatible Mfr. Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSB1A

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Top, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating 600V AC/250V DC, Travel Differential Travel 10 Degrees max, Overtravel 110 Degrees min, Pretravel 25 Degrees max, Movement CW and CCW, Operating Force Not Applicable, Operating Temp. 30 Degrees to 250 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With HDLS LSB Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.