Limit Switch - Rotary Head, SPDT, Zinc Die Cast, 10A 480V, NEMA Rated
Mfr # 1LS23
Zoro # G4119701
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1LS23
Zoro #
G4119701
UPC #
-
Country of Origin
United States
Dimensions
Width
1.19"
Height
4.05"
Body Width - Limit Switch
1.19 in
Body Depth - Limit Switch
1.13 in
Depth
1.13"
Body Height - Limit Switch
2.7 in
Body Height
2.7 in
Overall Width
1.57 in
Body Width
1.57 in
Mounting Hole Diameter
0.19 in
Body Depth
1.13 in
Description
Honeywell’s MICRO SWITCH Compact LS Limit Switch Series is suitable for installation in environments with limited space, as specified by the product dimensions and ratings. This limit switch intended for applications consistent with its specifications features a non plug-in, zinc die-cast miniature body with a rotary head actuator and no lever. The unit offers 1NC/1NO (SPDT) contact configuration and screw terminal electrical connections.
Key Features:
- AC Contact Rating: 10A at 480V
- Actuator Style: Rotary head, no lever; side location
- Body Material & Size: Zinc die cast; body dimensions 2.7 in (H) x 1.57 in (W) x 1.13 in (D)
- Mounting: Surface mount with four 0.19 in diameter holes on a rectangular pattern
- Electrical Connection: Screw terminals; wiring entry via 1/2 in NPT
- Travel Parameters: Differential travel of 12°, pretravel of 20°, overtravel of 30°
- Operating Force/Torque: Requires up to 30 in-oz force or maximum torque of 1.7 in-lb
- Temperature Range: -20°F to +160°F operating temperature
- Enclosure Ratings: NEMA Types 1, 3, 4, 6, and13
- Standards Compliance: CSA and UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.