Zoro Homepage

Limit Switch - Rotary Roller Lever, Die Cast Zinc, 10A, NEMA Rated

  • Mfr # 1LS58

  • Zoro # G3952523


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LS58
Zoro #
G3952523
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.13 in
Roller Width
0.25 in
Depth
1.13"
Actuator Length - Limit Switch
1.20 in to 3.50 in
Roller Dia.
0.75 in
Body Height - Limit Switch
2.7 in
Height
4.05"
Body Width - Limit Switch
1.19 in
Width
1.19"
Actuator Length
1.20" to 3.50"
Connection Size
1/2 in. NPT
Body Depth
1.13 in
Overall Width
1.57 in
Roller Diameter
0.75 in
Body Height
2.7 in
Mounting Hole Diameter
0.19 in
Body Width
1.57 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
IP Rating
No IP Rating
DC Contact Rating
Not Rated
Actuator Style
Rotary Lever Arm
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Body Material
Zinc Die Cast
Amps
10
Mounting Hole - Limit Switch
(4) 0.19 in dia
Boot Sealed Actuator (Limit Switch)
No
Wiring Entry
1/2 in NPT
Number of Poles
1
Body Style (Limit Switch)
Miniature
Movement
Rotary
Basic Actuator Style (Limit Switch)
Rotary
Operating Temp. Range
-20 Degrees to 160 Degrees F
Arm Material
Steel
Actuator Location
Side
Series
LS
Actuator Style (Limit Switch)
Rotary, Roller Lever
Operating Force
3.0 lb
Actuator Location (Limit Switch)
Side
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Travel
Differential Travel 4 Degrees , Maximum Pretravel 5 Degrees , Minimum Over Travel 30 Degrees
Roller Material
Nylon
Standards
CSA, UL
NEMA Rating
1, 13, 3, 4, 6
AC Contact Rating
10A at 480V
Contact Form - Limit Switch
1NC/1NO
Voltage Rating
480VAC
Limit Switch Style
General Purpose Limit Switch
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Contact Form
1NC/1NO, SPDT
Electrical Connection
Screw Terminals
Differential Travel
4 Degrees
Connection Type
Threaded Entry
Type
Compact Limit Switch
Operator Configuration
Adjustable
Differential-Travel - Travel To Reset
4 deg DT
Travel Direction
CW or CCW
Current Rating - nominal
10A
Head Action
Spring Return, Standard
Operating Temperature - max
160 deg F (71 deg C)
Rating - NEMA
NEMA 4,6
Electrical Rating - VAC/DC
10A 480Vac (Vdc Rated)
Over-Travel/Total-Travel
30 deg OT
Pre-Travel - Travel To Operate
5 deg PT
Head/Operator
Side Rotary Roller Lever
Body Construction
Die Cast Zinc
Poles/Contacts
SPDT 1NO 1NC
Operating Temperature - min
-20 deg F (-29 deg C)
Number of Mounting Holes
4
Body Configuration
Non Plug-In
NEMA Enclosure Rating
1, 13, 3, 4, 6
Pretravel
5 Degrees
Mounting Style
Surface
Operating Temperature - Minimum
-20 Degrees F
Overtravel
30 Degrees
Mounting Hole Horizontal Center to Center Distance
60 mm
Mounting Hole Vertical Center to Center Distance
30 mm
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
160 Degrees F
Operating Torque - Maximum
4.5 in-lb

Description

Honeywell’s MICRO SWITCH Compact LS Limit Switch Series is suitable for installation in environments with limited space, as specified. This limit switch features a non plug-in, die-cast zinc body with a side rotary roller lever actuator and includes 1 normally closed (NC) and 1 normally open (NO) contact configuration. The unit incorporates a spring return mechanism and adjustable operator configuration.

Key features:

  • Contact rating: 10A at 480V AC
  • Actuator style: Rotary, roller lever; actuator length from 1.20" to 3.50"
  • Body construction: Die cast zinc; miniature style
  • Electrical connection: Screw terminals with threaded entry (1/2 in NPT)
  • Mounting: Surface mount with four mounting holes (0.19 in diameter), rectangular pattern
  • Operating temperature range: -20°F to 160°F (-29°C to 71°C)
  • Mechanical travel parameters: Pretravel—5°, differential travel—4°, overtravel—30°
  • Roller dimensions/material: Diameter—0.75", width—0.25", nylon material
  • Enclosure ratings: NEMA types 1, 3, 4, 6, and 13
  • Standards compliance: CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.