Zoro Homepage

Limit Switch, Side Rotary - Stainless Steel, Heavy-Duty, Corrosion Resistant

  • Mfr # LS2A4L

  • Zoro # G815282568


product price: $2,578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2A4L
Zoro #
G815282568
UPC #
-
Country of Origin
Unknown

Description

The Honeywell Limit Switch, Side Rotary is a MICRO SWITCH HDLS series device suitable for installation in industrial environments. It features a type 316 cast stainless steel body, actuator, operating head, and screws constructed with type 316 cast stainless steel body, actuator, operating head, and screws for enhanced durability and corrosion resistance. All seals are made from fluorocarbon material to provide chemical resistance and withstand high temperatures up to 121°C (250°F) as well as pressurized steam cleaning.

Key features:

  • Corrosion-resistant stainless steel non-plug-in body, head, and rotary shaft
  • Stainless steel levers
  • Fluorocarbon seals; low temperature fluorosilicone seals available
  • Rated for NEMA 1, 3, 3R, 4, 4X, 6, 6P, and 13 enclosures
  • Recognized by UL, CSA, CE, UKCA and CCC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.