Zoro Homepage

Limit Switch - SPDT, Roller Plunger, Zinc Die Cast, IP67, 10A/300V

  • Mfr # GLCA01C

  • Zoro # G4324214


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCA01C
Zoro #
G4324214
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
1.89 in
Actuator Length
1.89"
Width
1.20"
Body Width - Limit Switch
1.2 in
Roller Dia.
0.49 in
Height
2.16"
Body Height - Limit Switch
2.17 in
Roller Width
0.18 in
Depth
1.18"
Body Depth - Limit Switch
1.18 in
Body Height
2.17 in
Roller Diameter
0.49 in
Mounting Hole Diameter
0.21 in
Body Depth
1.18 in
Body Width
1.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Body Style (Limit Switch)
Miniature
Movement
Linear
Boot Sealed Actuator (Limit Switch)
No
Number of Poles
1
Roller Material
Steel
Operating Temp. Range
-40 Degrees to 185 Degrees F
Actuator Style
Plunger, Roller
Amps
10
Voltage Rating
300VAC/250VDC
AC Contact Rating
10A at 300V
Body Material
Zinc Die Cast
Wiring Entry
1/2 in NPT
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508, UL746-C
Actuator Location
Top
NEMA Rating
1, 12, 13, 4
Actuator Style (Limit Switch)
Plunger, Roller
Contact Form
1NC/1NO, SPDT
DC Contact Rating
10A at 250V
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Stem Thread - Limit Switch
No Stem
Travel
Differential Travel 0.035 in, Maximum Pretravel 0.12 in, Minimum Over Travel 0.118 in
Electrical Connection
Screw Terminals
Limit Switch Style
General Purpose Limit Switch
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Series
GLC/GLS
Contact Form - Limit Switch
1NC/1NO
Basic Actuator Style (Limit Switch)
Plunger
Boot Sealed Actuator - Limit Switch
No
IP Rating
67
Mounting Hole - Limit Switch
(4) 0.21 in dia
Operating Force
3.6 in-lb
Actuator Location (Limit Switch)
Top
Differential Travel
0.04 in
Mounting Hole Vertical Center to Center Distance
60 mm
NEMA Enclosure Rating
1, 12, 13, 4
Number of Mounting Holes
4
Mounting Style
Surface
Body Configuration
Non Plug-In
Overtravel
0.59 in
Operating Temperature - Minimum
-40 Degrees F
Operating Torque - Maximum
3.6 in-lb
Pretravel
0.12 in
Directional Movement
Linear
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Maximum
185 Degrees F

Description

Honeywell's MICRO SWITCH GLS series miniature limit switch features a compact zinc die-cast housing and is suitable for installation in environments with limited available space. This general purpose limit switch includes both normally closed (NC) and normally open (NO) contacts in an SPDT configuration. The device supports linear movement and supports surface mounting using four rectangular-pattern holes.

Key Features:

  • Contact Ratings: 10A at 300V AC; 10A at 250V DC
  • Actuator Style: Plunger with steel roller, top-mounted; actuator length 1.89"
  • Body Dimensions: Height 2.17", width 1.2", depth 1.18"; body material zinc die cast
  • Electrical Connection: Screw terminals; wiring entry size 1/2" NPT
  • Mounting: Surface mount with four holes (0.21" diameter), spacing 2.36" x 1.18"
  • Travel Parameters: Differential travel 0.04", pretravel 0.12", overtravel 0.59"
  • Operating Force/Torque: Maximum operating force/torque of 3.6 in-lb
  • Environmental Ratings: IP67 ingress protection; NEMA types 1,12,13,4
  • Temperature Range: -40°F to +185°F
  • Standards Compliance: CCC, IEC947‐5‐1, CE, CSA, EN60947‐5‐1, UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.