Shop HONEYWELL

LIMIT SWITCH-WL

  • Mfr # SZL-WL-A-N
  • Zoro # G523744341

product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, UL
Body Material
Metal
Roller Material
Stainless Steel
IP Rating
IP67
Roller Width
0.28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-WL-A-N
Zoro #
G523744341
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Roller Width
0.28 in
Mounting Hole Diameter
5.33 mm
Body Width
1.57 in
Overall Depth
2.32 in
Actuator Length
1.5 in
Conduit Connection Size
1/2"-14
Body Depth
1.63 in
Overall Width
1.57 in
Overall Height
3.7 in
Arm Length - Maximum
1.5 in
Roller Diameter
0.69 in
Body Height
2.7 in

Details

Item
Limit Switch
Standards
CE, CSA, UL
Body Material
Metal
Roller Material
Stainless Steel
IP Rating
IP67
Mounting Hole Vertical Center to Center Distance
60 mm
AC Contact Rating
10 A @ 300V AC
Mounting Hole Horizontal Center to Center Distance
30 mm
Arm Adjustability
Fixed
Contact Form
1NO/1NC
Operating Temperature - Minimum
14 Degrees F
Actuator Style
Roller-Lever Arm
Over Travel - Rotary
30 Degrees
Arm Material
Stainless Steel
Number of Mounting Holes
4
Electrical Connection
Screw Terminal
Boot Sealed Actuator
No Boot Included
Directional Movement
CCW/CW
Operating Torque - Maximum
4.5 in-lb
Includes Actuator
Actuator Included
Operating Temperature - Maximum
176 Degrees F
Differential Travel - Rotary
12 Degrees
Series
SZL-WL
Mounting Style
Surface
Conduit Connection Type
NPT
Pre-Travel - Rotary
20 Degrees
Lamp Type
No Lamp Module Included
Roller Position
Front

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.