LIMIT SWITCH-WL

  • Mfr # SZL-WLC-C-N
  • Zoro # G823654999
product price: 
$
598.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, UL
Body Material
Metal
IP Rating
IP67
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
60 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZL-WLC-C-N
Zoro #
G823654999
UPC #
-
Country of Origin
Korea, Republic of
Item
Limit Switch
Standards
CE, CSA, UL
Body Material
Metal
IP Rating
IP67
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Arm Material
Stainless Steel
AC Contact Rating
10 A @ 300V AC
Arm Adjustability
Adjustable
Over Travel - Rotary
40 Degrees
Differential Travel - Rotary
16 Degrees
Mounting Style
Surface
Contact Form
1NO/1NC
Series
SZL-WL
Lamp Type
No Lamp Module Included
Operating Torque - Maximum
3.16 in-lb
Actuator Style
Rod-Lever Arm
Electrical Connection
Screw Terminal
Operating Temperature - Maximum
176 Degrees F
Conduit Connection Type
NPT
Includes Actuator
Actuator Included
Pre-Travel - Rotary
30 Degrees
Operating Temperature - Minimum
14 Degrees F
Directional Movement
CCW/CW
Number of Mounting Holes
4

Dimensions

Mounting Hole Diameter
5.33 mm
Overall Depth
2.17 in
Overall Height
8.59 in
Arm Length - Maximum
6.3 in
Overall Width
1.57 in
Conduit Connection Size
1/2"-14
Body Height
2.7 in
Body Width
1.57 in
Actuator Length
6.3 in
Body Depth
1.63 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews