Line Voltage Mechanical Thermostat, Heat or Cool, 55 to 125F, Exposed Dial, 120 to 277V AC, 1C, 1H

  • Mfr # T678A1015

  • Zoro # G4821789


product price: $461.76
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Boilers, Ducts, Pipes, Tanks
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T678A1015
Zoro #
G4821789
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
1/2 in
Capillary Length
20 ft
Overall Width
2 in
Overall Height
5-5/8 in
Overall Depth
2-5/8 in
Bulb Length
4-1/4 in

Details

Compatible System Type
Boilers, Ducts, Pipes, Tanks
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
55 to 125 Degrees F
Control Type
Exposed Dial
Voltage
120 to 277V AC
Mounting
Any Position Outside the Sensing Area, 3 Slotted Holes In Back Of Case
Item
Line Voltage Mechanical Thermostat
Inductive Amps @ 240V
5 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Enclosure Type
Impact Resistant Norel
Number of Switches
2
Contact Rating Resistive @ 120V
8 A
Locked Rotor Amps @ 240V
30.6 A
Standards
CSA Certified, UL Listed
Inductive Amps @ 120V
8 A
Locked Rotor Amps @ 120V
48 A
For Use With
2-Stage Heating or Cooling
Housing Material
Steel
Features
2-Stage, Controller without Bulb Holder, Maximum Connected Load Equals 2000VA
Number of Relay Outputs
2
Thermostat Type
Indoor Single-Stage Controls
Temperature Differential
3 to 10 Degrees F
Maximum Control Temperature
100 Degrees F
Full Load Amps @ 120V AC
8 A
Minimum Control Temperature
0 Degrees F
Number of Poles
1
Electrical Connection Type
Hardwired
Changeover Type
Manual
Sensor Location
Remote
Full Load Amps @ 240V AC
5.1 A
Pilot Duty Rating
125 VA @ 120 to 277V AC
Minimum Operating Temperature
55 Degrees F
Temperature Scale
Fahrenheit/Celsius
Mounting Direction
Horizontal, Vertical
Frequency
50 Hz, 60 Hz
Contact Rating
120 to 277V AC
Enclosure Color
Gray
Maximum Operating Temperature
125 Degrees F
Differential Type
Adjustable
Programming Capability
Not Programmable
Includes
Remote Sensing Bulb

Description

Line V Mechanical Tstat,120 to 277VAC,8A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.