Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Voltage Thermostat, Open on Rise, Vertical, 40 Degrees to 86 Degrees F, DPST, 208 V AC

  • Mfr # TL8230A1003

  • Zoro # G2502272


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Heating
Display Type
Digital
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL8230A1003
Zoro #
G2502272
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4-7/8 in
Lead Length
5 1/2 in
Overall Depth
7/8 in
Overall Width
2-3/4 in

Details

Compatible System Type
Electric Heating
Display Type
Digital
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Number of Heating Stages
1
Temperature Control Range
40 to 86 Degrees F
Control Type
Slide Switch
Voltage
208V AC
Item
Line Voltage Thermostat
Contact Rating Resistive @ 240V
15 A
For Use With
Electric Baseboards, Convectors and Fan Forced Heaters (Resistive Rated Loads)
Agency Compliance
UL, CSA
Resistive Amps @ 208VAC
15 A
Sensor Type
Thermistor
Number of Switches
1
Standards
CSA, UL
Includes
Mounting Hardware, (4) Solderless Connectors for Copper Wires, Positive Off, Temperature Readout
Features
Precise Comfort Control, a Sophisticated Design and High-End Programming Features
Maximum Control Temperature
86 Degrees F
Minimum Control Temperature
40 Degrees F
Temperature Sensitivity
1 Degrees F
Full Load Amps @ 240V AC
15 A
Lead Material
Copper
Mounting Direction
Vertical
Temperature Scale
Fahrenheit/Celsius
Programming Capability
7-Day
Frequency
50 Hz, 60 Hz
Temperature Differential
1 Degrees F
Full Load Amps @ 120V AC
15 A
Electrical Connection Type
Hardwired
Number of Poles
2
Enclosure Color
White

Description

Line Voltage Thermostat, Switch Action Open on Rise, Number of Switches 1, Key Pad Lockout No, Differential +/-1 Degrees F, Height 4 7/8 in, Width 2 3/4 in, Depth 7/8 in, Temp. Sensitivity 1 Degrees F, Sensor Type Thermistor, For Use With Electric Baseboards, Convectors and Fan Forced Heaters (Resistive Rated Loads), Color White, Display Size 2.67 sq in, Display Type Digital, 15 A, 15 A, 1, Includes Mounting Hardware, (4) Solderless Connectors for Copper Wires, UL, CSA, 15 A, 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.