Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Pneumatic Actuator, 3 to 8 psi

  • Mfr # MP909D1201/U

  • Zoro # G3193224


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Stroke
2 2/5 in
Application
Dampers
Net Force Exerted @ 0 PSI
9 lb
Net Force Exerted @ 18 PSI
36 lb
Length
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP909D1201/U
Zoro #
G3193224
UPC #
085267062077
Country of Origin
United States

Dimensions

Length
6 5/16 in
Height
2 13/32 in
Air Connection Size
3/16 in, 1/4 in
Overall Length
6 5/16 in
Overall Depth
2 7/16 in

Details

Stroke
2 2/5 in
Application
Dampers
Net Force Exerted @ 0 PSI
9 lb
Item
Pneumatic Damper Actuator
Net Force Exerted @ 18 PSI
36 lb
For Use With
Small Dampers
Operating PSI Range
3 to 8
Nominal Spring Range
3 to 8 psi
Max. Air Pressure
30 psi
Provides
Control of Variable Volume Terminal Units and Small Dampers
Control Pressure - Maximum
30 psi
Valve Action
Normally Open
Spring Range Maximum
8 psi
Diaphragm Material
Neoprene
Mounting Hardware Included
Ball Joints, Fixed External Mounting Bracket
Spring Range Minimum
3 psi
Fire/Smoke Application
UL Recognized Components for Fire/Smoke Applications
Force at 20 psi
66 lbf
Actuator Type
Linear
Actuator Connection
Ball Joint Connector, Clevis
Installation Orientation
Versatile
For Media
Air
Air Connection Gender
Male
Control Pressure - Minimum
3 psi
Force at 0 psi
9 lbf
Operating Temperature - Minimum
-28 Degrees F
Air Connection Type
Barbed Hose
Includes Positioner
Positioner Not Included
Operating Temperature - Maximum
160 Degrees F

Description

Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 3 psi, Diaphragm Material Neoprene, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 9 lbf, Force at 20 psi 66 lbf, Includes Positioner Positioner Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.