Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Pneumatic Actuator, Fixed

  • Mfr # MP909E1174

  • Zoro # G4798390


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Net Force Exerted @ 18 PSI
3.3 lb
Provides
Operating Ranges for Independent Operation or Sequence Operation with Other Actuators
Width
6 3/8 in
Height
6 7/8 in
Nominal Spring Range
9 to 13 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP909E1174
Zoro #
G4798390
UPC #
-
Country of Origin
United States

Dimensions

Width
6 3/8 in
Height
6 7/8 in
Length
17 in
Overall Width
6 5/8 in
Air Connection Size
3/16 in, 1/4 in
Overall Depth
6 7/8 in
Overall Length
17 in

Details

Net Force Exerted @ 18 PSI
3.3 lb
Provides
Operating Ranges for Independent Operation or Sequence Operation with Other Actuators
Nominal Spring Range
9 to 13 psi
Stroke
4 in
Item
Pneumatic Damper Actuator
Includes
Fixed External Mounting Bracket and Ball Joints
Net Force Exerted @ 0 PSI
59.4 lb
Operating PSI Range
9 to 13
For Use With
Small Dampers and High Velocity Mixing Boxes
Max. Air Pressure
29 psi
Application
Dampers
Force at 0 psi
59.4 lbf
Spring Range Maximum
13 psi
Includes Positioner
Positioner Not Included
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Control Pressure - Maximum
29 psi
Actuator Type
Linear
Spring Range Minimum
9 psi
For Media
Air
Air Connection Gender
Male
Diaphragm Material
Neoprene
Mounting Hardware Included
Ball Joints, Fixed External Mounting Bracket
Air Connection Type
Barbed Hose, Push-On

Description

Pneumatic Damper Actuator, Actuator Connection Not Applicable, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, 1/4 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, Control Pressure - Maximum 29 psi, Control Pressure - Minimum Not Applicable, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 59.4 lbf, Force at 20 psi Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.