Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6415A1016 24V Spring Return

  • Mfr # M6415A1016

  • Zoro # G6930753


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Foot-mounted
Hz
50/60Hz
Temp. Range
-25F to 125F
Material
UL94-5V plastic housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6415A1016
Zoro #
G6930753
UPC #
-
Country of Origin
United States

Details

Mounting Type
Foot-mounted
Hz
50/60Hz
Temp. Range
-25F to 125F
Material
UL94-5V plastic housing

Description

M6415A1016 24V Spring Return Foot Mounted Actuator Replaces M6415A1008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.