Magnetic Relief Valve, Threaded, DN 15-40/32, 24V/120V/240V AC/DC
- Mfr # KS88012162
- Zoro # G315367505
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012162
- Zoro #
- G315367505
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER Magnetic Relief Valve is intended for use with gas and air systems. It operates as a relief valve that opens upon de-energization. This valve features EC type-testing and certification, making it suitable for industrial applications.
Key features include:
- Size: DN 15 to 40/32
- Connection type: Threaded
- Maximum operating pressure (pu): 200 or 1000 mbar
- Features opening and closing mechanism
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
- Available versions include models with position indicator and models compatible with biologically produced methane
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.