Magnetic Relief Valve, VAN Series, 15-40 DN, 200/1000 mbar, Rapid Actuation
- Mfr # KS88016554
- Zoro # G715409607
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016554
- Zoro #
- G715409607
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAN250R/NWGL is a magnetic relief valve. It operates in a normally open state when de-energized. The unit is EC type-tested and certified.
Key features:
- Nominal diameter (DN): 15 to 40/32
- Threaded connection
- Maximum operating pressure: 200 or 1000 mbar
- Features rapid actuation
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug with socket
- Available versions include models with position indicator and models compatible with biologically produced methane
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.