Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Cut Level A6 , XL 1 PR

  • Mfr # 42-622BY/10XL

  • Zoro # G8520672


product price: $38.59
/pr

Key Features

ANSI/ISEA Cut Level
A6
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
Palm Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-622BY/10XL
Zoro #
G8520672
UPC #
883940345017
Country of Origin
China

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A6
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
2
Glove Back Material
Polyester
Palm Material
Polyester
Standards
CE, EN388, EN420
Glove Back Color
Black/Green
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
No
Includes Double Palm
No
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Aramid

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Green, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.