Media Air cleaner 16 in x 20 in

  • Mfr # F100F1620/U

  • Zoro # G621718435


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Material
Steel
Air Flow
1200 cfm
Application
Duct Mounted
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F100F1620/U
Zoro #
G621718435
UPC #
085267190589
Country of Origin
United States

Dimensions

Height
20 in
Length
16 in

Details

Item
Media Air Cleaner
Material
Steel
Air Flow
1200 cfm
Application
Duct Mounted
Color
White

Description

The F100 Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 11 filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.