Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch 1NC/1NO Safety Interlock Switch Plunger IP 67 924CE31S6

1NC/1NO Safety Interlock Switch Plunger IP 67 (Discontinued)

  • Mfr # 924CE31S6
  • Zoro # G4076807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924CE31S6
Zoro #
G4076807
UPC #
078454908852
Country of Origin
United Kingdom

Dimensions

Actuator Length
1.19 in
Height
1.93 in
Width
1.57 in
Depth
0.63 in
Cable Length
6 ft
Overall Width
1.57 in
Overall Depth
0.63 in
Overall Height
1.93 in

Description

Safety Interlock Switch, Sintered Iron Roller Plunger with Boot Seal, Contact Form 1NO/1NC, Break Before Make, Direct Opening, Slow Action, Actuator Length 1.19 in, Connection Type 6 ft Dead End Cable, AC Contact Rating 100mA to 10A @ 240V, Series 924CE, DC Contact Rating 100mA to 10A @ 250V, Height 1.93 in, Width 1.57 in, Depth 0.63 in, NEMA Rating 1, 12, 13, 3, 4, IP Rating IP67, Operating Temp. Range 32 Degrees to 221 Degrees F, Contact Material Silver, Cable Length 6 ft, Body Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.