This item is Discontinued.

Honeywell Micro Switch Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC LSXK3K-8A

Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC (Discontinued)

  • Mfr # LSXK3K-8A
  • Zoro # G4005084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSXK3K-8A
Zoro #
G4005084
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
6 in
Actuator Length - Limit Switch
6 in
Body Height - Limit Switch
4.75 in
Roller Width
0.19 in
Body Depth - Limit Switch
2.44 in
Height
5.75"
Width
2.00"
Depth
2.44"
Body Width - Limit Switch
2 in
Body Depth
2.44 in
Body Width
2 in
Body Height
4.75 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
DC Contact Rating
10 A @ 250 V
NEMA Rating
1, 13, 3, 4, 6, 7
Actuator Style (Limit Switch)
Wobble Stick
Mounting Hole - Limit Switch
(2) 0.20 in dia
Series
LSX
Limit Switch Style
Hazardous Location Limit Switch
Operating Force
5 oz
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Certification
Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
Actuator Location (Limit Switch)
Top
AC Contact Rating
10 A @ 600 V
Travel
Maximum Pretravel 2 in
Movement
Wobble
IP Rating
Not Rated
Boot Sealed Actuator - Limit Switch
No
Boot Sealed Actuator (Limit Switch)
No
Wiring Entry
1/2"-14 NPT
Voltage Rating
600VAC/250VDC
Amps
10
Body Style (Limit Switch)
Standard
Arm Material
Stainless Steel
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Stem Thread - Limit Switch
No Stem
Actuator Style
Wobble Stick
Electrical Connection
Screw Terminals
Contact Form - Limit Switch
1NC/1NO
Number of Poles
1
Actuator Location
Top
Body Material
Aluminum
Contact Form
1NO/1NC
Standards
CSA, UL Listed
Operating Temp. Range
10 Degrees to 250 Degrees F
Basic Actuator Style (Limit Switch)
Wobble Stick
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
5 ozf
Directional Movement
Omnidirectional
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Mounting Style
Surface
Pretravel
2 in

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 6 in, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.