This item is Discontinued.

Honeywell Micro Switch 2NC/1NO Magnetically Actuated Safety Interlock Switch FF5-21-DC-03-SS

2NC/1NO Magnetically Actuated Safety Interlock Switch (Discontinued)

  • Mfr # FF5-21-DC-03-SS
  • Zoro # G3982316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5-21-DC-03-SS
Zoro #
G3982316
UPC #
-
Country of Origin
United Kingdom

Dimensions

Switch Depth
2.04 in
Cable Length
9.8 ft
Actuator Height
1.14 in
Actuator Width
0.53 in
Switch Width
0.53 in
Switch Height
1.14 in
Actuator Depth
2.08 in
Overall Height
1.14 in
Overall Depth
2.08 in
Overall Width
0.53 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
FF5
DC Contact Rating
0.3 A @ 24 V
Contact Form
1NO/2NC
IP Rating
IP67
Operating Temp. Range
14 Degrees to 131 Degrees F
Body Material
Stainless Steel
Description/Special Features
316 grade stainless steel resin filled; Vibration 50Hz to 100Hz; Shock 10G
Termination Type
Bare Wire
Standards
CE, cULus
Off Sensing Distance
0.67 in
Includes
Actuator
On Sensing Distance
0.24 in
Off Sensing Distance - Maximum
0.67 in
On Sensing Distance - Maximum
0.24 in

Description

Magnetically Actuated Safety Interlock Switch, Series FF5, Switch Width 0.53 in, Switch Height 1.14 in, Switch Depth 2.04 in, Contact Form 1NO/2NC, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft, IP Rating IP67, Actuator Width 0.53 in, Actuator Height 1.14 in, Actuator Depth 2.08 in, On Sensing Distance 0.24 in, Off Sensing Distance 0.67 in, Body Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.