This item is Discontinued.

Honeywell Micro Switch 3NC/1NO Safety Interlock Switch Nema 1, 4, 6P, 12, 13 GKRE36MXA2

3NC/1NO Safety Interlock Switch Nema 1, 4, 6P, 12, 13 (Discontinued)

  • Mfr # GKRE36MXA2
  • Zoro # G4036706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKRE36MXA2
Zoro #
G4036706
UPC #
-
Country of Origin
United States

Dimensions

Width
4.33 in
Conduit Size
1/2 in NPT
Depth
1.92 in
Height
5.85 in

Details

Item
Safety Interlock Switch
Contact Form
1NO, 2 Slow Action, 3NC, Break Before Make, Direct Opening
Contact Material
Gold Plated
AC Contact Rating
1 to 100mA @ 1 to 50V
Description/Special Features
1,000,000 Mechanical Operational Life, 224 lb Solenoid Locking Force, 6 lb Extraction Force, Buna-N Seals, Provided with Plastic Snap Fit Cover to Plug Unused key Entry Window, Shock 50 G per IEC 68-2-27, Steel Cover, The Left Indicator is Green and the Right Indicator is Red, Vibration 10G per IEC 68-2-6
Operating Temp. Range
-13 Degrees to 104 Degrees F
DC Contact Rating
1 to 100mA @ 1 to 50V
Style
Right and Top Opening, Right Position, Solenoid Power to Unlock
Body Material
Zinc Die Cast
Standards
CE, CSA, SIL 3 Capable, UL
Series
GKR
Head Material
Zinc Die-Cast
NEMA Rating
1, 12, 13, 4, 6P
Operating Force
8 lb
IP Rating
68
Connection Type
1/2 in NPT Conduit

Description

Safety Interlock Switch, Right and Top Opening, Right Position, Solenoid Power to Unlock, Contact Form 1NO, 2 Slow Action, 3NC, Break Before Make, Direct Opening, Connection Type 1/2 in NPT Conduit, AC Contact Rating 1 to 100mA @ 1 to 50V, Series GKR, DC Contact Rating 1 to 100mA @ 1 to 50V, Height 5.85 in, Width 4.33 in, Depth 1.92 in, NEMA Rating 1, 12, 13, 4, 6P, IP Rating 68, Operating Temp. Range -13 Degrees to 104 Degrees F, Contact Material Gold Plated, Conduit Size 1/2 in NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.