This item is Discontinued.

Honeywell Micro Switch Absolute Pressure Trand, 0-100 psi PX2AN1XX100PAAAX

Absolute Pressure Trand, 0-100 psi (Discontinued)

  • Mfr # PX2AN1XX100PAAAX
  • Zoro # G0494369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PX2AN1XX100PAAAX
Zoro #
G0494369
UPC #
784549314773
Country of Origin
China

Dimensions

Process Connection Size - Transmitter
1/4 in

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Range Values - Transmitter
0 to 100
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25% FSS
Electrical Connections - Transmitter
Delphi Packard Metri Pack 150 Connector
Process Connection Type - Transmitter
MNPT
Output - Transmitter
Ratiometric 5V DC, 10% to 90% Vs
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Compatible With
Harsh Media
Safety Rating
IP65
Operating Temp.
-40 Degrees F to 257 Degrees F
Accuracy
+/-0.25% FSS
Output
Ratiometric 5V, 10% to 90%Vs
Wetted Materials
341 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Electrical Connections
Delphi Packard Metri-Pack 150
Range
0 to 100 psi
Item
Absolute Heavy Duty Pressure Tranducers
Process Connection
1/4-18 NPT

Description

Absolute Heavy Duty Pressure Tranducers, Electrical Connections Delphi Packard Metri-Pack 150, Output Ratiometric 5V, 10 Percent to 90 PercentVs, Accuracy +/-0.25 Percent FSS, Safety Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.