Micro Switch, DT Series, DPDT, Momentary, 0.3A 125VDC, Screw Terminal (Discontinued)
- Mfr # DT-2RV22-B6
- Zoro # G005803436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-2RV22-B6
Zoro #
G005803436
UPC #
-
Country of Origin
Mexico
Description
DT Series switches consist of two independent single-pole double throw (SPDT) contacts in one housing, controlled by an integral common actuator. This snap acting/limit switch features a double pole double throw (DPDT) contact configuration, allowing for separate control and signal or auxiliary circuits within the same device.
Key features:
- Momentary action type for temporary switching
- Rated at 0.3A, 125VDC
- Actuator travel distance: 0.79mm
- Screw terminal connection for wire attachment
- Wide sintered construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.