Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell Micro Switch Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC 1LS53

Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC (Discontinued)

  • Mfr # 1LS53
  • Zoro # G3928154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LS53
Zoro #
G3928154
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
0.58" to 5.56"
Body Depth - Limit Switch
1.13 in
Depth
1.13"
Actuator Length - Limit Switch
0.58 in to 5.56 in
Body Height - Limit Switch
2.7 in
Height
4.05"
Width
1.19"
Body Width - Limit Switch
1.19 in
Body Width
1.19 in
Body Height
2.7 in
Body Depth
1.13 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Side
Number of Poles
1
Electrical Connection
Screw Terminals
Amps
10
Series
LS
Actuator Style
Rotary Lever Arm
Limit Switch Style
General Purpose Limit Switch
Contact Form - Limit Switch
1NC/1NO
Body Style (Limit Switch)
Miniature
Basic Actuator Style (Limit Switch)
Rotary
Travel
Differential Travel 4 Degrees , Maximum Pretravel 5 Degrees , Minimum Over Travel 30 Degrees
Boot Sealed Actuator (Limit Switch)
No
Standards
CSA, UL
Body Material
Zinc Die Cast
Actuator Location
Side
DC Contact Rating
Not Rated
AC Contact Rating
10A @ 480V
Arm Material
Aluminum
Mounting Hole - Limit Switch
(4) 0.19 in dia
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Wiring Entry
1/2 in NPT
NEMA Rating
1, 13, 3, 4, 6
Voltage Rating
480VAC
Operating Force
3 oz
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Contact Form
1NC/1NO, SPDT
Movement
Rotary
Operating Temp. Range
-20 Degrees to 160 Degrees F
Differential Travel
4 Degrees
Operating Force - Maximum
3 ozf
Overtravel
30 Degrees
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Pretravel
5 Degrees

Description

Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.58 in to 5.56 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.