Explosion Proof Limit Switch, 1NC/1NO, Actuator Location: Side (Discontinued)
- Mfr # BXF3K
- Zoro # G4045833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXF3K
Zoro #
G4045833
UPC #
-
Country of Origin
United States
Dimensions
Depth
2.44"
Actuator Length
1.74"
Width
2.00"
Actuator Length - Limit Switch
1.74 in
Height
5.75"
Description
Explosion Proof Limit Switch, Actuator Location - Limit Switch Side, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.74 in, NEMA Rating 1, 3, 4, 6, 7, 13, Electrical Connection Screw Terminals, IP Rating 67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.