Explosion Proof Limit Switch, 1NC/1NO, Actuator Location: Top (Discontinued)
- Mfr # 2EX1
- Zoro # G4171587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2EX1
Zoro #
G4171587
UPC #
-
Country of Origin
United States
Dimensions
Height
2.56"
Actuator Length
1.50"
Body Depth - Limit Switch
2.02 in
Roller Width
0.31 in
Roller Dia.
0.75 in
Width
2.78"
Body Height - Limit Switch
2.56 in
Depth
2.02"
Body Width - Limit Switch
2.78 in
Actuator Length - Limit Switch
1.50 in
Description
Explosion Proof Limit Switch, Actuator Location - Limit Switch Top, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.50 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals, IP Rating No IP Rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.