Explosion Proof Limit Switch, 1NC/1NO, Actuator Location: Top (Discontinued)
- Mfr # EX-AR230
- Zoro # G3922247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-AR230
Zoro #
G3922247
UPC #
-
Country of Origin
United States
Dimensions
Body Height - Limit Switch
2.56 in
Body Depth - Limit Switch
2.02 in
Width
2.78"
Body Width - Limit Switch
2.78 in
Depth
2.02"
Height
2.56"
Body Depth
2.02 in
Body Height
2.56 in
Body Width
2.78 in
Description
Explosion Proof Limit Switch, Actuator Location - Limit Switch Top, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Electrical Connection Screw Terminals
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.