Shop HONEYWELL

Explosion Proof Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # BXN4L
  • Zoro # G4217561

product price: 
$
1,317.99
/ea
Sold in multiples of 200 for $263,598.00
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXN4L
Zoro #
G4217561
UPC #
-
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
4.75 in
Body Depth - Limit Switch
2.44 in
Body Width - Limit Switch
2.0 in
Depth
2.44"
Height
5.75"
Width
2.00"
Body Width
2.04 in
Overall Depth
2.88 in
Body Depth
2.88 in
Overall Height
5.75 in
Mounting Hole Diameter
0.2 in
Body Height
4.75 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Side
IP Rating
IP67
Actuator Location
Side
NEMA Rating
1, 13, 3, 4, 6, 7
Certification
ATEX, IEC Ex, EExd IIC T6 category II 2 GD, SIRA 00ATEX 1037X
Amps
10
Standards
ATEX, CE, cULus, EAC, IEC Ex., INMETRO, NEPSI
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Actuator Style
Rotary Lever
Body Style (Limit Switch)
Standard
Operating Temp. Range
-40 Degrees to 158 Degrees F
Contact Form - Limit Switch
2NC/2NO
Actuator Style (Limit Switch)
Rotary, No Lever
AC Contact Rating
1.2 A @ 600 V (Break), 1.5 A @ 480 V (Break), 12 A @ 600 V (Make), 15 A @ 480 V (Make), 3 A @ 240 V (Break), 30 A @ 240 V (Make), 6 A @ 120 V (Break), 60 A @ 120 V (Make)
Body Material
Aluminum
Voltage Rating
600V AC, 250V DC
DC Contact Rating
0.15 A @ 240 V, 0.25 A @ 120 V
Travel
Differential Travel 35 Degrees , Maximum Pretravel 65 Degrees , Minimum Over Travel 20 Degrees
Electrical Connection
Screw Terminals
Mounting Hole Spacing - Limit Switch
3.38 in x 1.50 in
Boot Sealed Actuator - Limit Switch
No
Mounting Hole - Limit Switch
(2) 0.20 in dia, (2) 5/16 -18 Thread
Series
BX2
Limit Switch Style
Explosion Proof Limit Switch
Number of Poles
2
Movement
CCW Maintained, CW Maintained
Boot Sealed Actuator (Limit Switch)
No
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Rotary
Operating Force
4.0 in-lb
Wiring Entry
3/4 in NPT
Contact Form
2NO/2NC
Differential Travel
40 Degrees
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Mounting Style
Surface
Directional Movement
CCW/CW
Mounting Hole Horizontal Center to Center Distance
38 mm
Action
Maintained
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-20 Degrees F
Resistance Properties
Explosion Proof
Number of Mounting Holes
4
Overtravel
20 Degrees
Includes Actuator
No Actuator Included
Operating Torque - Maximum
4 in-lb
Mounting Hole Vertical Center to Center Distance
86 mm
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6
Pretravel
65 Degrees

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.