Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A at 480V AC, Actuator Location: Top

  • Mfr # EX-Q800

  • Zoro # G3966742


product price: $1,244.99
/ea
Sold in multiples of 5 for $6,224.95
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-Q800
Zoro #
G3966742
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
1.86 in
Depth
2.02"
Height
2.56"
Width
2.78"
Body Height - Limit Switch
2.56 in
Actuator Length
1.86"
Body Width - Limit Switch
2.78 in
Body Depth - Limit Switch
2.02 in
Body Height
2.56 in
Body Depth
2.02 in
Body Width
2.78 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
DC Contact Rating - Limit Switch
0.25A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Amps
15 Ind./0.5 Res./0.25 Res.
Operating Temp. Range
-40 Degrees to 160 Degrees F
Wiring Entry
1/2"-14 NPT
IP Rating
No IP Rating
Boot Sealed Actuator (Limit Switch)
No
Body Style (Limit Switch)
Miniature
Body Material
Aluminum
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
2.06 in
Actuator Location (Limit Switch)
Top
Mounting Hole - Limit Switch
(2) 10-32 Thread
Voltage Rating
120/250/480VAC/120/250VDC
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Actuator Style
Plunger
NEMA Rating
1, 7
Operating Force
3.0 lb
Basic Actuator Style (Limit Switch)
Plunger
Stem Thread - Limit Switch
No Stem
Movement
Linear
Actuator Style (Limit Switch)
Plunger
Certification
ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Standards
ATEX, CSA, IEC Ex, UL
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.078 in, Minimum Over Travel 0.187 in
Number of Poles
1
Boot Sealed Actuator - Limit Switch
No
Series
EX
DC Contact Rating
0.25A at 250V
Contact Form
1NC/1NO, SPDT
Limit Switch Style
Explosion Proof Limit Switch
Electrical Connection
Screw Terminals
Actuator Location
Top
AC Contact Rating
15A at 480V
Differential Travel
0.004 in
Mounting Hole Horizontal Center to Center Distance
52 mm
Operating Temperature - Maximum
160 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
1, 7, 9
Boot Sealed Actuator
No Boot Included
Pretravel
0.08 in
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Body Configuration
Non Plug-In
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
2
Directional Movement
Linear
Overtravel
0.19 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 0.25A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.86 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.