General Purpose Limit Switch, Rotary, Adjustable Rod, 1NC/1NO (Discontinued)
- Mfr # SZL-VL-C
- Zoro # G4323182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZL-VL-C
Zoro #
G4323182
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Depth
1.50"
Actuator Length
4.66 in
Height
2.50"
Width
1.00"
Body Width - Limit Switch
1.57 in
Actuator Length - Limit Switch
1.18 in to 4.66 in
Body Depth - Limit Switch
1.63 in
Body Height - Limit Switch
2.70 in
Arm Length - Maximum
4.66 in
Body Width
1.57 in
Body Height
2.7 in
Body Depth
1.63 in
Arm Length - Minimum
1.12 in
Description
Limit Switch, Actuator Style - Limit Switch Rotary, Adjustable Rod, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch 0.40A @ 125V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.18 in to 4.66 in, Body Height - Limit Switch 2.70 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 1.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.