Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honeywell Micro Switch General Purpose Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC SZL-VL-G

General Purpose Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC (Discontinued)

  • Mfr # SZL-VL-G
  • Zoro # G4005425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZL-VL-G
Zoro #
G4005425
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length - Limit Switch
3.94 in
Body Depth - Limit Switch
1.63 in
Width
1.00"
Body Height - Limit Switch
2.70 in
Depth
1.50"
Height
2.50"
Actuator Length
3.94 in
Body Width - Limit Switch
1.57 in
Body Height
2.7 in
Body Depth
1.63 in
Body Width
1.57 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A @ 240V
DC Contact Rating - Limit Switch
0.40A @ 125V
Body Style - Limit Switch
Miniature
Electrical Connection
Screw Terminals
Actuator Location
Top
AC Contact Rating
5 A @ 240 V
IP Rating
IP64
Body Material
Zinc
Operating Temp. Range
-4 Degrees to 140 Degrees F
DC Contact Rating
0.4 A @ 125 V
Travel
Maximum Pretravel 1.18 in, Minimum Over Travel 0.788 in
Series
SZL
Operating Force
0.20 lb
Standards
cUL, CE, UL Listed
Limit Switch Style
General Purpose Limit Switch
Amps
5/0.4
Movement
Any Direction
Actuator Style
Wobble Stick
Number of Poles
1
NEMA Rating
No Nema Rating
Boot Sealed Actuator - Limit Switch
No
Arm Material
Stainless Steel
Voltage Rating
240VAC/125VDC
Wiring Entry
Cable Gland
Contact Form
1NO/1NC
Operating Force - Maximum
0.2 lbf
Boot Sealed Actuator
No Boot Included
Directional Movement
Omnidirectional
Operating Temperature - Minimum
-4 Degrees F
Pretravel
1.18 in
Overtravel
0.79 in
Operating Temperature - Maximum
140 Degrees F

Description

Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch 0.40A @ 125V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 3.94 in, Body Height - Limit Switch 2.70 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 1.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.