This item is Discontinued.

Honeywell Micro Switch General Purpose Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC 91MCE1-P1

General Purpose Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC (Discontinued)

  • Mfr # 91MCE1-P1
  • Zoro # G4016101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91MCE1-P1
Zoro #
G4016101
UPC #
078454997405
Country of Origin
China

Dimensions

Depth
0.63"
Width
1.58"
Actuator Length - Limit Switch
0.78 in
Height
1.93"
Actuator Length
0.78 in
Body Depth - Limit Switch
0.63 in
Body Height - Limit Switch
1.73 in
Body Width - Limit Switch
1.58 in
Body Depth
0.63 in
Arm Length - Maximum
0.78 in
Body Height
1.73 in
Body Width
1.58 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 300V
DC Contact Rating - Limit Switch
10A @ 250V
Body Style - Limit Switch
Miniature
Travel
Maximum Pretravel 0.07 in, Minimum Over Travel 0.20 in, Differential Travel 0.04 in
Boot Sealed Actuator - Limit Switch
No
Series
914MCE
Limit Switch Style
General Purpose Limit Switch
Body Material
Zinc
Actuator Location
Top
Actuator Style
Plunger
Voltage Rating
300VAC/250VDC
Standards
CCC, CE, cULus
Electrical Connection
1m Cable, Side Exit
Amps
10
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
NEMA Rating
1, 4, 12, 13
Movement
Linear
AC Contact Rating
10 A @ 300 V
Contact Form
1NO/1NC
DC Contact Rating
10 A @ 250 V
Operating Force
2.40 in-lb
Differential Travel
0.04 in
Pretravel
0.07 in
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 4
Overtravel
0.2 in
Boot Sealed Actuator
No Boot Included
Directional Movement
Linear
Operating Temperature - Maximum
185 Degrees F
Operating Torque - Maximum
2.4 in-lb

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.78 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 4, 12, 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.