General Purpose Limit Switch, Rotary, Roller Lever, 1NC/1NO (Discontinued)
- Mfr # 91MCE16-P1
- Zoro # G4109612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91MCE16-P1
Zoro #
G4109612
UPC #
-
Country of Origin
China
Dimensions
Actuator Length - Limit Switch
0.01 in
Height
1.93"
Roller Width
0.28 in
Body Height - Limit Switch
1.73 in
Depth
0.63"
Roller Dia.
17.0mm
Body Depth - Limit Switch
0.63 in
Body Width - Limit Switch
1.58 in
Width
1.58"
Actuator Length
0.01 in
Body Height
1.73 in
Body Depth
0.63 in
Body Width
1.58 in
Arm Length - Maximum
0.01 in
Roller Diameter
0.71 in
Description
Limit Switch, Actuator Style - Limit Switch Rotary, Roller Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.01 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 4, 12, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.