Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honeywell Micro Switch General Purpose Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC 91MCE28-P1

General Purpose Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC (Discontinued)

  • Mfr # 91MCE28-P1
  • Zoro # G4323322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91MCE28-P1
Zoro #
G4323322
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
1.77 in
Body Height - Limit Switch
1.73 in
Actuator Length - Limit Switch
1.77 in
Height
1.93"
Width
1.58"
Body Width - Limit Switch
1.58 in
Body Depth - Limit Switch
0.63 in
Depth
0.63"
Body Depth
0.63 in
Body Height
1.73 in
Arm Length - Maximum
1.77 in
Body Width
1.58 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 300V
DC Contact Rating - Limit Switch
10A @ 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Stem, Surface
Actuator Location
Top
Voltage Rating
300VAC/250VDC
DC Contact Rating
10 A @ 250 V
Limit Switch Style
General Purpose Limit Switch
Movement
Linear
Actuator Location (Limit Switch)
Top
Travel
Maximum Pretravel 0.07 in, Minimum Over Travel 0.20 in, Differential Travel 0.04 in
Basic Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator (Limit Switch)
No
Operating Force
2.40 in-lb
AC Contact Rating
10 A @ 300 V
NEMA Rating
1, 4, 12, 13
Series
914MCE
Contact Form
1NO/1NC
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator - Limit Switch
No
IP Rating
IP67
Actuator Style (Limit Switch)
Plunger, Roller
Electrical Connection
1m Cable, Side Exit
Operating Temp. Range
-13 Degrees to 185 Degrees F
Amps
10
Body Material
Zinc
Actuator Style
Roller Plunger
Standards
CCC, CE, cULus
Differential Travel
0.04 in
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
Overtravel
0.2 in
Mounting Style
Stem, Surface
Directional Movement
Linear
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
1, 12, 13, 4
Operating Torque - Maximum
2.4 in-lb
Pretravel
0.07 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.77 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 4, 12, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.