This item is Discontinued.

Honeywell Micro Switch General Purpose Limit Switch, Plunger, Cross Roller, 1NC/1NO 91MCE3-S1

General Purpose Limit Switch, Plunger, Cross Roller, 1NC/1NO (Discontinued)

  • Mfr # 91MCE3-S1
  • Zoro # G3907181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91MCE3-S1
Zoro #
G3907181
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
1.19 in
Height
1.93"
Width
1.58"
Body Width - Limit Switch
1.58 in
Actuator Length - Limit Switch
1.19 in
Depth
0.63"
Body Height - Limit Switch
1.73 in
Body Depth - Limit Switch
0.63 in
Body Height
1.73 in
Body Width
1.58 in
Body Depth
0.63 in
Arm Length - Maximum
1.19 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Cross Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 300V
DC Contact Rating - Limit Switch
10A @ 250V
Body Style - Limit Switch
Miniature
DC Contact Rating
10 A @ 250 V
Movement
Linear
Contact Form
1NO/1NC
Operating Temp. Range
-13 Degrees to 185 Degrees F
Boot Sealed Actuator - Limit Switch
No
Standards
CCC, CE, cULus
Actuator Location
Top
IP Rating
IP67
Operating Force
2.40 in-lb
Actuator Style
Cross Roller Plunger
NEMA Rating
1, 4, 12, 13
Voltage Rating
300VAC/250VDC
Amps
10
Electrical Connection
1m Cable, Side Exit
AC Contact Rating
10 A @ 300 V
Body Material
Zinc
Travel
Maximum Pretravel 0.07 in, Minimum Over Travel 0.20 in, Differential Travel 0.06 in
Limit Switch Style
General Purpose Limit Switch
Series
914MCE
Differential Travel
0.06 in
NEMA Enclosure Rating
1, 12, 13, 4
Operating Torque - Maximum
2.4 in-lb
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.07 in
Overtravel
0.2 in
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-13 Degrees F
Directional Movement
Linear

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Cross Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.19 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 4, 12, 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.