This item is Discontinued.

Honeywell Micro Switch Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating BZ-2RL2-A2

Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RL2-A2
  • Zoro # G2887622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RL2-A2
Zoro #
G2887622
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.95 in
Height - Snap Action Switch
0.95 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.07 in
Mounting Dimension
1.00" Centers
Depth
0.069"
Actuator Length
1.95"
Length
1.94"
Height
0.95"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Overall Width
1.94 in
Lever Actuator Length
1.95 in
Overall Height
0.95 in
Overall Depth
0.07 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Terminal Type
Screw
Watertight - Snap Action Switch
No
Series
BZ
Max. Pretravel
0.125 in
Over Travel
0.06 in
Standards
CE, CSA, UL Listed
Release Force
0.494 oz
Current Rating
15a
Contact Form
SPDT
Type of Actuator
Roller Lever
Differential Travel
0.05 in
Voltage Rating
125/250/480VAC
Housing Material
Phenolic
Operating Force
5 oz
Operating Temp. Range
-67 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Screw
AC Contact Rating
15 A @ 480 V
DC Contact Rating
15 A @ 240 V
Differential Travel - Maximum
0.05 in
Actuator Style
Roller Lever
Electrical Connection
Screw
Body Material
Phenolic

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.95 in, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.07 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.