Honeywell
Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating
Mfr # BA-2RV-A2
Zoro # G2822066
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Hinge, Lever
- AC Contact Rating - Snap Action Switch 20 A @ 480 V
- DC Contact Rating - Snap Action Switch 20 A @ 230 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 2.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17E9)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (V7-1Z19E9)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-048)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-201)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-048)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- Honeywell Switches