Snap Switch Terminal Enclosure - Plastic, Rectangular, 2.08 in Length, Black
Mfr # 5PA2
Zoro # G4566703
product price: $8.89
/eaKey Features
Length
2 1/8 in
Width
13/16 in
For Use With
Terminal Screws
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5PA2
Zoro #
G4566703
UPC #
784549620751
Country of Origin
Mexico
Dimensions
Length
2 1/8 in
Width
13/16 in
Height
7/8 in
Length (Straight Wireway)
2 1/8 in
Size
WxHxL: 0.83 x 0.8 x 2.08 in.
Overall Height
7/8 in
Overall Length
2 1/8 in
Overall Width
13/16 in
Details
Item
Snap Switch Terminal Enclosure
For Use With
Terminal Screws
Color
Black
Material
Plastic
Type
Limit Switch Terminal Enclosure
Application
Micro Switch Basic Screw Terminal Switch
Shape/Configuration
Rectangle
Compatible Product Type
Terminal Screws
Product Type
Snap Switch Terminal Enclosure
Description
The Honeywell Snap Switch Terminal Enclosure is a plastic enclosure compatible with micro switch basic screw terminal switches. It provides a housing solution compatible with terminal screws, suitable for installation of snap action switch terminals. The enclosure features a rectangular shape and is constructed to accommodate specific size requirements.
Key Features:
- Application: Compatible with Micro Switch Basic Screw Terminal Switches
- Compatible Product Type: Terminal Screws
- For Use With: Terminal Screws
- Material: Plastic
- Color: Black
- Shape/Configuration: Rectangle
- Size (WxHxL): 0.83 x 0.8 x 2.08 in.
- Overall Height: 7/8 in
- Overall Length: 2 1/8 in
- Overall Width: 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.