Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A at 300V AC, Actuator Location: Side

  • Mfr # GLCA01A4J

  • Zoro # G4081612


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLCA01A4J
Zoro #
G4081612
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
5.28"
Body Width - Limit Switch
1.2 in
Height
2.16"
Depth
1.18"
Body Height - Limit Switch
2.17 in
Width
1.20"
Body Depth - Limit Switch
1.18 in
Actuator Length - Limit Switch
5.28 in
Body Depth
1.18 in
Body Height
2.17 in
Body Width
1.2 in
Mounting Hole Diameter
0.21 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Contact Form - Limit Switch
1NC/1NO
Limit Switch Style
General Purpose Limit Switch
Boot Sealed Actuator (Limit Switch)
No
Wiring Entry
1/2 in NPT
NEMA Rating
1, 12, 13, 4
Number of Poles
1
Movement
CCW, CW
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Operating Force
1.1 in-lb
Actuator Location
Side
AC Contact Rating
10 A @ 300 V
Voltage Rating
300VAC/250VDC
Body Material
Metal
Amps
10
Contact Form
1NO/1NC
Series
GLC
Arm Material
Metal
DC Contact Rating
10 A @ 250 V
Basic Actuator Style (Limit Switch)
Rotary
Stem Thread - Limit Switch
No Stem
IP Rating
IP66
Travel
Differential Travel 11.5 Degrees , Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees , Operating Position 26 Degrees
Body Style (Limit Switch)
Miniature
Actuator Location (Limit Switch)
Side
Actuator Style
Rod
Standards
CCC, CE, CSA, UL Listed
Operating Temp. Range
-40 Degrees to 185 Degrees F
Mounting Hole - Limit Switch
(4) 0.21 in dia
Electrical Connection
Screw Terminals
Differential Travel
11.5 Degrees
Body Configuration
Non Plug-In
Operating Temperature - Maximum
185 Degrees F
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Torque - Maximum
1.1 in-lb
Mounting Style
Surface
Overtravel
49 Degrees
Number of Mounting Holes
4
Pretravel
26 Degrees
NEMA Enclosure Rating
1, 12, 13, 4
Directional Movement
CCW/CW

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.28 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.