Zoro Homepage

Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # GLAA01A4J

  • Zoro # G4026057


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA01A4J
Zoro #
G4026057
UPC #
078454931508
Country of Origin
United States

Dimensions

Width
1.65"
Body Depth - Limit Switch
1.65 in
Body Height - Limit Switch
3.23 in
Actuator Length
7.36"
Depth
1.65"
Body Width - Limit Switch
1.65 in
Actuator Length - Limit Switch
7.36 in
Height
3.23"
Connection Size
1/2 in. NPT
Body Width
1.65 in
Mounting Hole Diameter
0.21 in
Body Height
3.23 in
Body Depth
1.65 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 7.36 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.